Motion
QFF-0808-FNPR

KURIYAMA OF AMERICA
QFF-0808-FNPR

QFF-0808-FNPR 1/2 in. Hose ID Size and 1/2-14 F1 ISO 16028 Flat Face Female Coupler with Female Thread
Mi Item #10919530
MFR #QFF-0808-FNPR
Price$93.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QFF-0808-FNPR

QFF-0808-FNPR 1/2 in. Hose ID Size and 1/2-14 F1 ISO 16028 Flat Face Female Coupler with Female Thread
Mi Item #10919530
MFR #QFF-0808-FNPR

Mfr description
QFF-0808-FNPR QD FF 1/2 FEMALE X 1/2" FP
  • ARGUS QF flat face quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QF flat face quick release coupling, formed by a coupling plug and a coupling socket, is coupled by pushing on a sleeve. This guarantees a flush connection between the two coupling halves. The sleeve is designed to be moved in the relevant direction for disconnecting or connecting the coupling halves. A safety system against accidental uncoupling is present on the female part.<lt/>ul<gt/><lt/>li<gt/>Flow performance optimized by CFD<lt/>/li<gt/><lt/>li<gt/>Low leak-oil rates, eco-friendly<lt/>/li<gt/><lt/>li<gt/>Robust, compact and lightweight<lt/>/li<gt/><lt/>li<gt/>Extended temperature range<lt/>/li<gt/><lt/>/ul<gt/>
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.89/pc

Specifications

Dimensions

  • End Size
    1/2
  • End Size 2
    1/2
  • Weight
    1.0031021 lb

Details

  • Additional Details
    QD FF 1/2" Female x 1/2" FPT
  • End Type
    Female
  • End Type 2
    FPT
  • Manufacturer Upc Number
    822353202869
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ISO 16028 Flat Face Female Coupler with Female Thread
  • Standards Met
    ISO 16028
  • Temperature Range
    -22 ºF to 257 ºF
  • Type
    Flat Face Female Coupler with Female Thread
  • UPC_NO
    822353202869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)