Overview
Mfr description
QFF-0810-FORB QD FF 1/2 FEMALE X 5/8" FO
- ARGUS QF flat face quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QF flat face quick release coupling, formed by a coupling plug and a coupling socket, is coupled by pushing on a sleeve. This guarantees a flush connection between the two coupling halves. The sleeve is designed to be moved in the relevant direction for disconnecting or connecting the coupling halves. A safety system against accidental uncoupling is present on the female part.<lt/>ul<gt/><lt/>li<gt/>Flow performance optimized by CFD<lt/>/li<gt/><lt/>li<gt/>Low leak-oil rates, eco-friendly<lt/>/li<gt/><lt/>li<gt/>Robust, compact and lightweight<lt/>/li<gt/><lt/>li<gt/>Extended temperature range<lt/>/li<gt/><lt/>/ul<gt/>
Specifications
- TypeFlat Face Female Coupler with Female Thread
- Product TypesISO 16028 Flat Face Female Coupler with Female Thread
- ManufacturerName (description attribute)Kuriyama
- End Size1/2
- Manufacturer Upc Number822353211250
- Standards MetISO 16028
- UPC_NO822353211250
- Temperature Range-22 ºF to 257 ºF
- Additional DetailsQD FF 1 Female x 1" FORB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data