Specifications
Dimensions
- End Size1
Details
- Additional DetailsQD FF 1 Female x 1 1/4" FORB
- Manufacturer Upc Number822353211373
- ManufacturerName (description attribute)Kuriyama
- Product TypesISO 16028 Flat Face Female Coupler with Female Thread
- Standards MetISO 16028
- Temperature Range-22 ºF to 257 ºF
- TypeFlat Face Female Coupler with Female Thread
- UPC_NO822353211373
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)