Overview
Mfr description
QFM-0406-FORB QD FF 1/4 MALE X 3/8" FORB
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353211182
- Product TypesISO 16028 Flat Face Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353211182
- End 1 Size1/4
- Additional DetailsQD FF 3/8 Male x 3/8" FORB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data