Overview
Mfr description
QFM-0606-FORB QD FF 3/8 MALE X 3/8" FORB
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353211205
- Product TypesISO 16028 Flat Face Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353211205
- End 1 Size3/8
- Additional DetailsQD FF 1/2 Male x 1/2" FORB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data