Overview
Mfr description
QFM-0608-FNPR QD FF 3/8 MALE X 1/2" FPT
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203033
- Product TypesISO 16028 Flat Face Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203033
- End 1 Size3/8
- End 2 Size1/2
- Additional DetailsQD FF 3/8" Male x 1/2" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data