Overview
Mfr description
QFM-0808-FNPR QD FF 1/2 MALE X 1/2" FPT
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203040
- Product TypesISO 16028 Flat Face Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203040
- End 1 Size1/2
- End 2 Size1/2
- Additional DetailsQD FF 1/2" Male x 1/2" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data