Overview
Mfr description
QFM-0810-FORB QD FF 1/2 MALE X 5/8" FORB
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353211267
- Product TypesISO 16028 Flat Face Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353211267
- End 1 Size1/2
- Additional DetailsQD FF 1 Male x 1" FORB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data