Overview
Mfr description
QFM-0812-FNPR QD FF 1/2 MALE X 3/4" FPT
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203057
- Product TypesISO 16028 Flat Face Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203057
- End 1 Size1/2
- End 2 Size3/4
- Additional DetailsQD FF 1/2" Male x 3/4" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data