Specifications
Details
- Additional DetailsQD FF 1" Male x 1" FPT
- Manufacturer Upc Number822353203095
- Product TypesISO 16028 Flat Face Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203095
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)