Overview
Mfr description
QFM-1620-FNPR QD FF 1 MALE X 1 1/4" FPT
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203101
- Product TypesISO 16028 Flat Face Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203101
- End 1 Size1
- End 2 Size1 1/4
- Additional DetailsQD FF 1" Male x 1 1/4" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data