Motion
QFP-08
QFP-08 1/2 in. Inside Diameter ISO 16028 Flat Face Plastic Dust Plug
MI ITEM #10919568
MFR #QFP-08
List Price$4.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QFP-08 1/2 in. Inside Diameter ISO 16028 Flat Face Plastic Dust Plug
MI ITEM #10919568
MFR #QFP-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.25/pc for your price

Overview

Mfr description
QFP-08 QD FF DUST PLUG 1/2"

Specifications

  • Type
    Flat Face Plastic Dust Plug
  • Product Types
    ISO 16028 Flat Face Plastic Dust Plug
  • Additional Details
    QD FF Dust Plug 1/2"
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353203293
  • UPC_NO
    822353203293
  • Color
    Red
  • Weight
    0.05 lb
  • Material
    PE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought