Motion
QPF-0404-FNPR

KURIYAMA OF AMERICA
QPF-0404-FNPR

QPF-0404-FNPR 1/4 in. Inside Diameter Poppet Industry Standard Female Coupler with Female Thread
Mi Item #10919571
MFR #QPF-0404-FNPR
Price$25.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QPF-0404-FNPR

QPF-0404-FNPR 1/4 in. Inside Diameter Poppet Industry Standard Female Coupler with Female Thread
Mi Item #10919571
MFR #QPF-0404-FNPR

Mfr description
QPF-0404-FNPR QD AG PV 1/4 FEMALE X 1/4"
  • ARGUS Agricultural/Normal quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low pressure ranges, valves that release or block the flow are automatically activated. The QP quick release coupling, formed by the coupling plug and the coupling socket, is connected by pushing on a sleeve. This guarantees a flush connection between the two coupling halves.<lt/>ul<gt/><lt/>li<gt/>Agricultural/normal series<lt/>/li<gt/><lt/>li<gt/>Compatibility with other couplings in-use<lt/>/li<gt/><lt/>li<gt/>1/2" size compatible with ISO 7241-1-A<lt/>/li<gt/><lt/>/ul<gt/>
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.49/pc

Specifications

Dimensions

  • End Size
    1/4
  • End Size 2
    1/4
  • Weight
    0.24691744 lb

Details

  • Additional Details
    QD AG PV 1/4" Female x 1/4" FPT
  • End Type
    Female
  • End Type 2
    FPT
  • Manufacturer Upc Number
    822353202920
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Poppet Industry Standard Female Coupler with Female Thread
  • Temperature Range
    -4 ºF to 212 ºF
  • Type
    Female Coupler with Female Thread
  • UPC_NO
    822353202920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)