Overview
Mfr description
QPF-1212-FNPR QD AG PV 3/4 FEMALE X 3/4"
- ARGUS Agricultural/Normal quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low pressure ranges, valves that release or block the flow are automatically activated. The QP quick release coupling, formed by the coupling plug and the coupling socket, is connected by pushing on a sleeve. This guarantees a flush connection between the two coupling halves.<lt/>ul<gt/><lt/>li<gt/>Agricultural/normal series<lt/>/li<gt/><lt/>li<gt/>Compatibility with other couplings in-use<lt/>/li<gt/><lt/>li<gt/>1/2" size compatible with ISO 7241-1-A<lt/>/li<gt/><lt/>/ul<gt/>
Specifications
- TypeFemale Coupler with Female Thread
- Product TypesPoppet Industry Standard Female Coupler with Female Thread
- ManufacturerName (description attribute)Kuriyama
- End Size3/4
- End TypeFemale
- End Size 23/4
- End Type 2FPT
- Manufacturer Upc Number822353202944
- UPC_NO822353202944
- Temperature Range-4 ºF to 212 ºF
- Weight0.24691744 lb
- Additional DetailsQD AG PV 3/4" Female x 3/4" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data