Motion
QPF-1616-FNPR

KURIYAMA OF AMERICA
QPF-1616-FNPR

QPF-1616-FNPR 1 in. Inside Diameter Poppet Industry Standard Female Coupler with Female Thread
MI ITEM #10919574
MFR #QPF-1616-FNPR
List Price$105.65/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QPF-1616-FNPR

QPF-1616-FNPR 1 in. Inside Diameter Poppet Industry Standard Female Coupler with Female Thread
MI ITEM #10919574
MFR #QPF-1616-FNPR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.65/pc for your price

Overview

Mfr description
QPF-1616-FNPR QD AG PV 1 FEMALE X 1" FPT
  • ARGUS Agricultural/Normal quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low pressure ranges, valves that release or block the flow are automatically activated. The QP quick release coupling, formed by the coupling plug and the coupling socket, is connected by pushing on a sleeve. This guarantees a flush connection between the two coupling halves.<lt/>ul<gt/><lt/>li<gt/>Agricultural/normal series<lt/>/li<gt/><lt/>li<gt/>Compatibility with other couplings in-use<lt/>/li<gt/><lt/>li<gt/>1/2" size compatible with ISO 7241-1-A<lt/>/li<gt/><lt/>/ul<gt/>

Specifications

  • Type
    Female Coupler with Female Thread
  • Product Types
    Poppet Industry Standard Female Coupler with Female Thread
  • ManufacturerName (description attribute)
    Kuriyama
  • End Size
    1
  • End Type
    Female
  • End Size 2
    1
  • End Type 2
    FPT
  • Manufacturer Upc Number
    822353202951
  • UPC_NO
    822353202951
  • Temperature Range
    -4 ºF to 212 ºF
  • Weight
    0.24691744 lb
  • Additional Details
    QD AG PV 1" Female x 1" FPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text