Overview
Mfr description
QPM-0404-FNPR QD AG PV 1/4 MALE X 1/4" F
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203118
- Product TypesAG Poppet Industry Standard Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203118
- End 1 Size1/4
- End 2 Size1/4
- Additional DetailsQD AG PV 1/4" Male x 1/4" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data