Overview
Mfr description
QPM-0606-FNPR QD AG PV 3/8 MALE X 3/8" F
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203125
- Product TypesAG Poppet Industry Standard Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203125
- End 1 Size3/8
- End 2 Size3/8
- Additional DetailsQD AG PV 3/8" Male x 3/8" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data