Overview
Mfr description
QTC-04 QD AG DUST CAP 1/4"
Specifications
- TypePlastic Dust Cap
- Body MaterialPE
- Product TypesAG Poppet/Ball Industry Standard Plastic Dust Cap
- Additional Details1/2" size interchanges with ISO 7241 A.
- End Size1/4 in
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203415
- UPC_NO822353203415
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data