Motion
QTC-06
QTC-06 3/8 in. Inside Diameter QD AG Poppet/Ball Industry Standard Plastic Dust Cap
MI ITEM #10919584
MFR #QTC-06
Price$2.90/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QTC-06 3/8 in. Inside Diameter QD AG Poppet/Ball Industry Standard Plastic Dust Cap
MI ITEM #10919584
MFR #QTC-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.90/pc

Specifications

Dimensions

  • End Size
    3/8 in

Details

  • Additional Details
    1/2" size interchanges with ISO 7241 A.
  • Body Material
    PE
  • Manufacturer Upc Number
    822353203422
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    AG Poppet/Ball Industry Standard Plastic Dust Cap
  • Type
    Plastic Dust Cap
  • UPC_NO
    822353203422

Overview

Mfr description
QTC-06 QD AG DUST CAP 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought