Motion
QTC-16
QTC-16 1 in. Inside Diameter QD AG Poppet/Ball Industry Standard Plastic Dust Cap
Mi Item #10919586
MFR #QTC-16
Price$5.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QTC-16 1 in. Inside Diameter QD AG Poppet/Ball Industry Standard Plastic Dust Cap
Mi Item #10919586
MFR #QTC-16

Mfr description
QTC-16 QD AG DUST CAP 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.30/pc

Specifications

Dimensions

  • End Size
    1 in

Details

  • Additional Details
    1/2" size interchanges with ISO 7241 A.
  • Body Material
    PE
  • Manufacturer Upc Number
    822353203446
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    AG Poppet/Ball Industry Standard Plastic Dust Cap
  • Type
    Plastic Dust Cap
  • UPC_NO
    822353203446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)