Overview
Mfr description
QTF-0404-FNPR QD AG BALL 1/4 FEMALE X1/4
- ARGUS Agricultural/Normal quick release couplings with ball valve are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QT quick release coupling, formed by the coupling plug and the coupling socket, is connected by pushing on a sleeve.<lt/>ul<gt/><lt/>li<gt/>Ball valve<lt/>/li<gt/><lt/>li<gt/>Agricultural/normal series<lt/>/li<gt/><lt/>li<gt/>Compatibility with other couplings in-use<lt/>/li<gt/><lt/>li<gt/>1/2" size compatible with ISO 7241-1-A<lt/>/li<gt/><lt/>/ul<gt/>
Specifications
- TypeFemale Coupler with Female Thread
- Product TypesAG Ball Industry Standard Female Coupler with Female Thread
- ManufacturerName (description attribute)Kuriyama
- End Size1/4
- End TypeFemale
- End Size 21/4
- End Type 2FPT
- Manufacturer Upc Number822353202968
- UPC_NO822353202968
- Temperature Range-4 ºF to 212 ºF
- Weight0.23809896 lb
- Additional DetailsQD AG Ball 1/4" Female x 1/4" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data