Specifications
Dimensions
- End Size3/8
- End Size 23/8
- Weight0.44312862 lb
Details
- Additional DetailsQD AG Ball 3/8" Female x 3/8" FPT
- End TypeFemale
- End Type 2FPT
- Manufacturer Upc Number822353202975
- ManufacturerName (description attribute)Kuriyama
- Product TypesAG Ball Industry Standard Female Coupler with Female Thread
- Temperature Range-4 ºF to 212 ºF
- TypeFemale Coupler with Female Thread
- UPC_NO822353202975