Specifications
Dimensions
- End Size1/2
- End Size 21/2
- Weight0.5952474 lb
Details
- Additional DetailsQD AG Ball 1/2" Female x 1/2" FPT
- End TypeFemale
- End Type 2FPT
- Manufacturer Upc Number822353202982
- ManufacturerName (description attribute)Kuriyama
- Product TypesAG Ball Industry Standard Female Coupler with Female Thread
- Temperature Range-4 ºF to 212 ºF
- TypeFemale Coupler with Female Thread
- UPC_NO822353202982
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)