Motion
QTF-1616-FNPR

KURIYAMA OF AMERICA
QTF-1616-FNPR

QTF-1616-FNPR 1 in. Inside Diameter AG Ball Industry Standard Female Coupler with Female Thread
MI ITEM #10919591
MFR #QTF-1616-FNPR
List Price$119.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QTF-1616-FNPR

QTF-1616-FNPR 1 in. Inside Diameter AG Ball Industry Standard Female Coupler with Female Thread
MI ITEM #10919591
MFR #QTF-1616-FNPR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.63/pc for your price

Overview

Mfr description
QTF-1616-FNPR QD AG BALL 1 FEMALE X 1 FP
  • ARGUS Agricultural/Normal quick release couplings with ball valve are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QT quick release coupling, formed by the coupling plug and the coupling socket, is connected by pushing on a sleeve.<lt/>ul<gt/><lt/>li<gt/>Ball valve<lt/>/li<gt/><lt/>li<gt/>Agricultural/normal series<lt/>/li<gt/><lt/>li<gt/>Compatibility with other couplings in-use<lt/>/li<gt/><lt/>li<gt/>1/2" size compatible with ISO 7241-1-A<lt/>/li<gt/><lt/>/ul<gt/>

Specifications

  • Type
    Female Coupler with Female Thread
  • Product Types
    AG Ball Industry Standard Female Coupler with Female Thread
  • ManufacturerName (description attribute)
    Kuriyama
  • End Size
    1
  • End Type
    Female
  • End Size 2
    1
  • End Type 2
    FPT
  • Manufacturer Upc Number
    822353203002
  • UPC_NO
    822353203002
  • Temperature Range
    -4 ºF to 212 ºF
  • Weight
    1.8298346 lb
  • Additional Details
    QD AG Ball 1" Female x 1" FPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought