Overview
Mfr description
QTM-0404-FNPR QD AG BALL 1/4 MALE X1/4 F
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203224
- Product TypesAG Ball Industry Standard Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203224
- End 1 Size1/4
- End 2 Size1/4
- Additional DetailsQD AG Ball 1/4" Male x 1/4" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data