Overview
Mfr description
QTM-0606-FNPR QD AG BALL 3/8 MALE X3/8 F
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203231
- Product TypesAG Ball Industry Standard Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203231
- End 1 Size3/8
- End 2 Size3/8
- Additional DetailsQD AG Ball 3/8" Male x 3/8" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data