Overview
Mfr description
QTM-0808-FNPR QD AG BALL 1/2 MALE X1/2 F
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203248
- Product TypesAG Ball Industry Standard Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203248
- End 1 Size1/2
- End 2 Size1/2
- Additional DetailsQD AG Ball 1/2" Male x 1/2" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data