Overview
Mfr description
QTM-1212-FNPR QD AG BALL 3/4 MALE X3/4 F
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203255
- Product TypesAG Ball Industry Standard Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203255
- End 1 Size3/4
- End 2 Size3/4
- Additional DetailsQD AG Ball 3/4" Male x 3/4" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data