Overview
Mfr description
QTM-1616-FNPR QD AG BALL 1 MALE X 1 FPT
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353203262
- Product TypesAG Ball Industry Standard Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353203262
- End 1 Size1
- End 2 Size1
- Additional DetailsQD AG Ball 1" Male x 1" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data