Specifications
Details
- Additional Details1/2" size interchanges with ISO 7241 A.
- ColorRed
- Manufacturer Upc Number822353203385
- ManufacturerName (description attribute)Kuriyama
- MaterialPE
- Product TypesAG Poppet/Ball Industry Standard Plastic Dust Plug
- TypePlastic Dust Plug
- UPC_NO822353203385
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)