Motion
QTP-12
QTP-12 3/4 in. Inside Diameter AG Poppet/Ball Industry Standard Plastic Dust Plug
MI ITEM #10919599
MFR #QTP-12
List Price$3.52/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QTP-12 3/4 in. Inside Diameter AG Poppet/Ball Industry Standard Plastic Dust Plug
MI ITEM #10919599
MFR #QTP-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.52/pc for your price

Overview

Mfr description
QTP-12 QD AG DUST PLUG 3/4"

Specifications

  • Type
    Plastic Dust Plug
  • Product Types
    AG Poppet/Ball Industry Standard Plastic Dust Plug
  • Additional Details
    1/2" size interchanges with ISO 7241 A.
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353203392
  • UPC_NO
    822353203392
  • Color
    Red
  • Material
    PE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought