Motion
QXC-04
QXC-04 6.0 mm Inside Diameter PSI Industry Standard Plastic Dust Cap
MI ITEM #10919601
MFR #QXC-04
List Price$2.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QXC-04 6.0 mm Inside Diameter PSI Industry Standard Plastic Dust Cap
MI ITEM #10919601
MFR #QXC-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.96/pc for your price

Overview

Mfr description
QXC-04 QD 10K DUST CAP 1/4"

Specifications

  • Type
    Plastic Dust Cap
  • End Type
    Male Coupler
  • Body Material
    PE
  • Product Types
    10,000 PSI Industry Standard Plastic Dust Cap
  • Additional Details
    QD 10K Dust Cap 1/4"
  • End Size
    1/4 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353203507
  • UPC_NO
    822353203507
  • Weight
    0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text