Motion
QXC-06
QXC-06 10.0 mm Inside Diameter PSI Industry Standard Plastic Dust Cap
Mi Item #10919602
MFR #QXC-06
Price$4.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QXC-06 10.0 mm Inside Diameter PSI Industry Standard Plastic Dust Cap
Mi Item #10919602
MFR #QXC-06

Mfr description
QXC-06 QD 10K DUST CAP 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.25/pc

Specifications

Dimensions

  • End Size
    3/8 in
  • Weight
    0.03 lb

Details

  • Additional Details
    QD 10K Dust Cap 3/8"
  • Body Material
    PE
  • End Type
    Male Coupler
  • Manufacturer Upc Number
    822353203514
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    10,000 PSI Industry Standard Plastic Dust Cap
  • Type
    Plastic Dust Cap
  • UPC_NO
    822353203514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)