Motion
QXF-0606-MNPT

KURIYAMA OF AMERICA
QXF-0606-MNPT

QXF-0606-MNPT 3/8 in. Inside Diameter 10,000 PSI Industry Standard Female Coupler with Male Thread
MI ITEM #10919604
MFR #QXF-0606-MNPT
List Price$47.84/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QXF-0606-MNPT

QXF-0606-MNPT 3/8 in. Inside Diameter 10,000 PSI Industry Standard Female Coupler with Male Thread
MI ITEM #10919604
MFR #QXF-0606-MNPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.84/pc for your price

Overview

Mfr description
QXF-0606-MNPT QD 10K 3/8" FEMALE X 3/8"
  • ARGUS QX high pressure couplings can be used for connecting and disconnecting hydraulic lines. Their robust construction and tested components make them ideally suited for high and intermittent pressure loads. During the coupling action, valves that release and/or block the flow are automatically activated. The QX quick release coupling, formed by coupling plug and coupling socket, is coupled by a screwing action with the hand nut of the plug component.<lt/>ul<gt/><lt/>li<gt/>Typically employed in power tools<lt/>/li<gt/><lt/>li<gt/>Compatibility with other couplings in-use<lt/>/li<gt/><lt/>/ul<gt/>

Specifications

  • Type
    Female Coupler with Male Thread
  • Product Types
    10,000 PSI Industry Standard Female Coupler with Male Thread
  • ManufacturerName (description attribute)
    Kuriyama
  • End Size
    3/8
  • End Type
    Female
  • End Size 2
    3/8
  • End Type 2
    FPT
  • Manufacturer Upc Number
    822353203477
  • Standards Met
    ISO 14540
  • UPC_NO
    822353203477
  • Temperature Range
    -22 ºF to 257 ºF
  • Weight
    0.7 lb
  • Additional Details
    QD 10K 3/8" Female x 3/8" MNPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text