Motion
QXM-0404-FNPR

KURIYAMA OF AMERICA
QXM-0404-FNPR

QXM-0404-FNPR 1/4 in. Inside Diameter 10,000 PSI Industry Standard Male Coupler with Female Thread
MI ITEM #10919605
MFR #QXM-0404-FNPR
List Price$26.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QXM-0404-FNPR

QXM-0404-FNPR 1/4 in. Inside Diameter 10,000 PSI Industry Standard Male Coupler with Female Thread
MI ITEM #10919605
MFR #QXM-0404-FNPR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.10/pc for your price

Overview

Mfr description
QXM-0404-FNPR QD 10K 1/4" MALE X 1/4" FP

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353203460
  • Product Types
    10,000 PSI Industry Standard Male Coupler with Female Thread
  • Type
    Male Coupler with Female Thread
  • UPC_NO
    822353203460
  • End 1 Size
    1/4
  • End 2 Size
    1/4
  • Additional Details
    QD 10K 1/4" Male x 1/4" FPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought