Motion
QXP-04
QXP-04 1/4 in. Inside Diameter 10,000 PSI Industry Standard Plastic Dust Plug
MI ITEM #10919607
MFR #QXP-04
Price$2.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QXP-04 1/4 in. Inside Diameter 10,000 PSI Industry Standard Plastic Dust Plug
MI ITEM #10919607
MFR #QXP-04

Mfr description
QXP-04 QD 10K DUST PLUG 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.96/pc

Specifications

Dimensions

  • Weight
    0.02 lb

Details

  • Additional Details
    QD 10K Dust Plug 1/4"
  • Color
    Black
  • Manufacturer Upc Number
    822353203521
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    PE
  • Product Types
    10,000 PSI Industry Standard Plastic Dust Plug
  • Type
    Plastic Dust Plug
  • UPC_NO
    822353203521

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)