Motion
R1S0033-0154
R1S0033-0154 Alfagomma® 0.61 in. Din. SAE ID Steel Protective Coil Spring - SRS
Mi Item #10919623
MFR #R1S0033-0154
Price$88.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R1S0033-0154 Alfagomma® 0.61 in. Din. SAE ID Steel Protective Coil Spring - SRS
Mi Item #10919623
MFR #R1S0033-0154

Mfr description
R1S0033-0154 STEEL PROTECTIVE COIL SPRIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.91/pc

Specifications

Dimensions

  • Inside Diameter
    0.61 in, 15.5 mm

Details

  • Additional Details
    ALFAGOMMA® Steel Protective Coil Springs prolong the life of hose lines that are exposed to rugged operating conditions. They distribute the bending radii to avoid kinking in hose lines and protect the hose from excessive wear caused by sharp edges and abrasion and help protect the hose from deep cuts. The guards are constructed of steel and are plated to resist rust.
  • Application
    Protects hose cover and reinforcement from abrasion and accidental damage.
  • Manufacturer Upc Number
    822353118191
  • Material
    Steel
  • Product Types
    Steel Protective Coil Springs - SRS
  • Style
    Spring
  • Type
    Protective Coil Spring
  • UPC_NO
    822353118191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)