Motion
R1S0055-0484
R1S0055-0484 Alfagomma® 1.89 in. Din. SAE ID Steel Protective Coil Spring - SRS
MI ITEM #10919631
MFR #R1S0055-0484
List Price$302.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R1S0055-0484 Alfagomma® 1.89 in. Din. SAE ID Steel Protective Coil Spring - SRS
MI ITEM #10919631
MFR #R1S0055-0484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.21/pc for your price

Overview

Mfr description
R1S0055-0484 STEEL PROTECTIVE COIL SPRIN

Specifications

  • Inside Diameter
    1.89 in, 48.0 mm
  • Material
    Steel
  • Style
    Spring
  • Type
    Protective Coil Spring
  • Application
    Protects hose cover and reinforcement from abrasion and accidental damage.
  • Additional Details
    ALFAGOMMA® Steel Protective Coil Springs prolong the life of hose lines that are exposed to rugged operating conditions. They distribute the bending radii to avoid kinking in hose lines and protect the hose from excessive wear caused by sharp edges and abrasion and help protect the hose from deep cuts. The guards are constructed of steel and are plated to resist rust.
  • Manufacturer Upc Number
    822353118122
  • UPC_NO
    822353118122
  • Product Types
    Steel Protective Coil Springs - SRS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text