Motion
R1S1017-0304
R1S1017-0304 Alfagomma® 1.18 in. Din. SAE ID Steel Protective Flat Coil Sleeve - SSF
Mi Item #10919640
MFR #R1S1017-0304
Price$127.26/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R1S1017-0304 Alfagomma® 1.18 in. Din. SAE ID Steel Protective Flat Coil Sleeve - SSF
Mi Item #10919640
MFR #R1S1017-0304

Mfr description
R1S1017-0304 STEEL PROTECTIVE FLAT COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.26/pc

Specifications

Dimensions

  • Inside Diameter
    1.18 in, 30.0 mm

Details

  • Additional Details
    ALFAGOMMA® Steel Protective Flat Coil Sleeves prolong the life of hose lines that are exposed to rugged operating conditions. They distribute the bending radii to avoid kinking in hose lines and protect the hose from excessive wear caused by sharp edges and abrasion and help protect the hose from deep cuts. The guards are constructed of steel and are plated to resist rust.
  • Application
    For use where hose lines are subjected to excessive abrasion, kinking, or accidental damage.
  • Manufacturer Upc Number
    822353118306
  • Material
    Steel
  • Product Types
    Steel Protective Flat Coil Sleeve - SSF
  • Type
    Flat Coil Sleeve
  • UPC_NO
    822353118306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)