Overview
Mfr description
R1S1017-0414 STEEL PROTECTIVE FLAT COIL
Specifications
- Inside Diameter1.61 in, 41.0 mm
- MaterialSteel
- TypeFlat Coil Sleeve
- ApplicationFor use where hose lines are subjected to excessive abrasion, kinking, or accidental damage.
- Additional DetailsALFAGOMMA® Steel Protective Flat Coil Sleeves prolong the life of hose lines that are exposed to rugged operating conditions. They distribute the bending radii to avoid kinking in hose lines and protect the hose from excessive wear caused by sharp edges and abrasion and help protect the hose from deep cuts. The guards are constructed of steel and are plated to resist rust.
- Manufacturer Upc Number822353118283
- UPC_NO822353118283
- Product TypesSteel Protective Flat Coil Sleeve - SSF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data