Overview
Mfr description
R1S1017-0544 STEEL PROTECTIVE FLAT COIL
Specifications
- Additional DetailsALFAGOMMA® Steel Protective Flat Coil Sleeves prolong the life of hose lines that are exposed to rugged operating conditions. They distribute the bending radii to avoid kinking in hose lines and protect the hose from excessive wear caused by sharp edges and abrasion and help protect the hose from deep cuts. The guards are constructed of steel and are plated to resist rust.
- ApplicationFor use where hose lines are subjected to excessive abrasion, kinking, or accidental damage.
- Inside Diameter2.13 in, 54.0 mm
- Manufacturer Upc Number822353118269
- MaterialSteel
- Product TypesSteel Protective Flat Coil Sleeve - SSF
- UPC_NO822353118269
- TypeFlat Coil Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data