Motion
R1S1017-0604
R1S1017-0604 Alfagomma® 2.36 in. Din. SAE ID Steel Protective Flat Coil Sleeve - SSF
MI ITEM #10919646
MFR #R1S1017-0604
List Price$341.33/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R1S1017-0604 Alfagomma® 2.36 in. Din. SAE ID Steel Protective Flat Coil Sleeve - SSF
MI ITEM #10919646
MFR #R1S1017-0604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$341.33/pc for your price

Overview

Mfr description
R1S1017-0604 STEEL PROTECTIVE FLAT COIL

Specifications

  • Inside Diameter
    2.36 in, 60.0 mm
  • Material
    Steel
  • Type
    Flat Coil Sleeve
  • Application
    For use where hose lines are subjected to excessive abrasion, kinking, or accidental damage.
  • Additional Details
    ALFAGOMMA® Steel Protective Flat Coil Sleeves prolong the life of hose lines that are exposed to rugged operating conditions. They distribute the bending radii to avoid kinking in hose lines and protect the hose from excessive wear caused by sharp edges and abrasion and help protect the hose from deep cuts. The guards are constructed of steel and are plated to resist rust.
  • Manufacturer Upc Number
    822353118252
  • UPC_NO
    822353118252
  • Product Types
    Steel Protective Flat Coil Sleeve - SSF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought