Motion
RDA-B2030
Elbow & Straight Adapter - Reducer
Mi Item #10919657
MFR #RDA-B2030
Price$323.60/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Reducer
Mi Item #10919657
MFR #RDA-B2030

Mfr description
RDA-B2030 BRASS REDUCER 2"CPLR X 3"ADPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.60/pc

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Size
    2 x 3
  • Weight
    2.86 lbs

Details

  • Application
    Water, oil, marine, coolants
  • Body Material
    Brass
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Male Adapter
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Male Adapter
  • Fitting Shape
    Reducer
  • For Use With
    Cam and Groove Coupler and Adapter
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353079478
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Brass Reducing Coupler x Adapter
  • Seal Material
    Buna-N
  • Standards Met
    A-A-59326
  • Style
    Reducer
  • Type
    Reducing Coupler/Adapter
  • UPC_NO
    822353079478
  • With Screen
    No
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)