Motion
RDA-B3020
Elbow & Straight Adapter - Reducer
Mi Item #10919658
MFR #RDA-B3020
Price$287.79/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Reducer
Mi Item #10919658
MFR #RDA-B3020

Mfr description
RDA-B3020 BRASS REDUCER 3"CPLR X 2"ADPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.79/pc

Specifications

Dimensions

  • Coupling Size
    3.0000 in
  • Size
    3 x 2
  • Weight
    6.12 lbs

Details

  • Application
    Water Transfer, Petroleum Service, Marine, Coolants
  • Body Material
    Brass
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Male Adapter
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Reducer
  • For Use With
    Cam and Groove Coupler and Adapter
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353079485
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Brass Reducing Coupler x Adapter
  • Seal Material
    Buna-N
  • Standards Met
    Mil-Spec A-A-59326, ASTM brass alloy
  • Style
    Reducer
  • Type
    Reducing Coupler/Adapter
  • UPC_NO
    822353079485
  • With Screen
    No
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)