Motion
RDA-B4020
RDA-B4020 4 x 2 in. Size Brass Reducing Coupler x Adapter
MI ITEM #10919659
MFR #RDA-B4020
List Price$532.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RDA-B4020 4 x 2 in. Size Brass Reducing Coupler x Adapter
MI ITEM #10919659
MFR #RDA-B4020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$532.30/pc for your price

Overview

Mfr description
RDA-B4020 BRASS REDUCER 4"CPLR X 2"ADPT

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353079492
  • Product Types
    Brass Reducing Coupler x Adapter
  • Size
    4 x 2
  • Type
    Reducing Coupler/Adapter
  • UPC_NO
    822353079492
  • Working Pressure
    150 psi
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought