Motion
RDA-SS2030
RDA-SS2030 2 x 3 in. Size Stainless Steel SS316 Reducing Coupler x Adapter
MI ITEM #10919663
MFR #RDA-SS2030
List Price$247.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RDA-SS2030 2 x 3 in. Size Stainless Steel SS316 Reducing Coupler x Adapter
MI ITEM #10919663
MFR #RDA-SS2030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$247.28/pc for your price

Overview

Mfr description
RDA-SS2030 ST-STL REDUCER 2"CPLR X 3"ADP
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353174869
  • Product Types
    Stainless Steel SS316 Reducing Coupler x Adapter
  • Size
    2 x 3
  • Type
    Reducing Coupler/Adapter
  • UPC_NO
    822353174869
  • Weight
    3.45 lb
  • Working Pressure
    250 psi
  • Material
    Type 316 Stainless Steel
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text