Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
REDI-BLU-06X700

Redi-Lock® 5/8 in. OD Blue 250 Push-On-Hose
Mi Item #10919665
MFR #REDI-BLU-06X700

Mfr description
REDI-BLU-06X700 BLUE PUSH-ON 250 PSI 3/8
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Color
    Blue
  • Hose Covering Material
    Red or blue Nitrile/PVC, RMA Class A Oil Resistant.
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)