Overview
Mfr description
REDIMAX-025X700 RED HIGH OR 300PSI 1/4"X
Specifications
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialRed Nitrile/PVC, RMA Class A Oil Resistant.
- ColorRed
- UPC_NO822353174357
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data