Motion
REDIMAX-050X700

KURIYAMA OF AMERICA
REDIMAX-050X700

Redi-Max™ 1/2 in. ID Non-Conductive High Oil-Resistant General Service Hose
Mi Item #10919671
MFR #REDIMAX-050X700
Price$4.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
REDIMAX-050X700

Redi-Max™ 1/2 in. ID Non-Conductive High Oil-Resistant General Service Hose
Mi Item #10919671
MFR #REDIMAX-050X700

Mfr description
REDIMAX-050X700 RED HIGH OR 300PSI 1/2"X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/ft

Specifications

Details

  • Color
    Red
  • Hose Covering Material
    Red Nitrile/PVC, RMA Class A Oil Resistant.
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • UPC_NO
    822353174371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)