Motion
REDIMAX-075X700

KURIYAMA OF AMERICA
REDIMAX-075X700

Industrial Hose - 300 psi Working Pressure
MI ITEM #10919672
MFR #REDIMAX-075X700
Price$7.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
REDIMAX-075X700

Industrial Hose - 300 psi Working Pressure
MI ITEM #10919672
MFR #REDIMAX-075X700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.33/ft

Specifications

Details

  • Color
    Red
  • Hose Covering Material
    Red Nitrile/PVC, RMA Class A Oil Resistant.
  • ManufacturerName (description attribute)
    Kuriyama
  • UPC_NO
    822353174388
  • Working Pressure
    300 psi

Overview

Mfr description
REDIMAX-075X700 RED HIGH OR 300PSI 3/4"X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought